Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146501

MPN #: 5BDD18FB-A

Fantech 18" Roof Ventilator Belt Drive Downblast 5BDD18FB-A, 1 HP, 115/230V, 1 PH, 4314 CFM, ODP

Product Description
Roof mounted belt drive downblast ventilators are designed to exhaust air out of commercial and industrial buildings. These models are for roof mounting only. Motor and wheel are easily detachable without removing ventilator from curb. Permanently lubricated ball bearings (5BDD10 - 5BDD13) and regreasable pillow block bearings (5BDD15 - 5BDD24).

Features:
  • All ventilators are UL 705 Standard listed
  • Durable spun aluminum construction with steel support braces
  • Inlet temperatures up to 170°F
  • Backward inclined aluminum fan wheel
  • Equipped with a built-in bird screen to protect discharge
  • Externally cooled motor compartment
PRICE
$2,255.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth29-5/8 in
Height29-5/8 in
Weight201 lbs
Base Length30 in
Base Height1-1/2 in
Fan Diameter18 in

Product Details

For Use With5ACC01MS
Operating TemperatureUp To 170°F
Motor TypeOpen Drip Proof
Wattage746 W
Peak Fan Power Input746 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part Number5BDD18FB-A
Indoor/OutdoorIndoor
BrandFantech
RPM1169 rpm
CFM4314 CFM
Horsepower1 HP
Drive TypeBelt Drive
Hertz60 Hz
Sones16.7
Speed ControllableN
Voltage120 / 230 V
DescriptionDownblast Ventilator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsAMCA Air, cULus