Infinity Instruments 12" Round Prosaic Wall Clock - Black
|
Questions & Answers (0)
Product Description
Infinity Instruments Instrinsic business (ITC) wall clock is a great clock for any business and/or office setting. 12" Round Wall Clock, Black Finish Case, Shatter-Resistant Lens, Second Hand, Silent Movement.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 12 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 12" Wall Clock |
| Package Quantity | 1 |
| Frame Material | Resin |
| Manufacturers Part Number | 90/1201 |
| Shape | Round |
| Brand | Infinity Instruments |
Warranty
| Warranty | 1 yr |