Lorell® 9" Round Quartz Wall Clock, Plastic Case, Black
|
Questions & Answers (0)
Product Description
Round wall clock offers Quartz movement for accurate time. Design features a black frame, easy-to-read white dial, black Arabic numerals, black second hand sweep and ABS plastic cover. Interior diameter is 7". Clock runs on one AA battery (sold separately).
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 9 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Lens Material | Plastic |
| Description | 9" Round Quartz Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | LLR60987 |
| Shape | Round |
| Brand | Lorell |