Chicago Lighthouse SelfSet Wall Clock, 14-1/2", Black
Write a Review
|
Questions & Answers (0)
Product Description
SelfSet feature automatically adjusts for daylight-saving time, without depending on a radio signal. Changing of the hour hand saves maintenance labor in facilities with numerous clocks. UV protected lens and dial face prevent yellowing from sunlight. Arabic numerals on large dial create a distinctive look.
PRICE
$96.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Height | 14-1/2 in |
Product Details
| Type | Auto Daylight Savings Time Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 14-1/2" SelfSet Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | ILC67800613 |
| Shape | Round |
| Brand | Chicago Lighthouse |
Warranty
| Warranty | 3 yr |