Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB69340

MPN #: SF12

Singleface Corrugated Roll, A Flute, 12"W x 250L, Kraft, 1 Roll

Product Description
The flexible single face corrugated roll conforms to all shapes and sizes.

Features:
  • "A" Flute - raised 1/4" flutes provided a shock absorbing cushioning, and crush resistance
  • Use to protect metal and glass parts


PRICE
$42.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
42.95
Buy 3 units - 5 units
40.95Save $2.00 (5%)
Buy 6+ units
39.95Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Width12 in
Weight14.5 lbs

Product Details

TypeSingleface Corrugated Roll
Flute SizeA
MaterialCorrugate
Package Quantity1 roll
ColorBrown
RecyclableYes