Features:
- B flute -1/8" raised fluting provides for easier wrapping and good crush resistance
- Use to protect metal and glass parts
Model # :WBB3203434
MPN #: SF42W
Weights & Dimensions
| Length | 250 ft |
| Width | 42 in |
| Weight | 54 lbs |
Product Details
| Type | Singleface Corrugated Roll |
| Flute Size | B |
| Material | Corrugated Cardboard |
| Package Quantity | 1 roll |
| Description | B Flute Kraft Singleface Corrugated Roll |
| Color | Brown |
| Manufacturers Part Number | SF42W |