Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659536

MPN #: WTA12T10200

Canarm 12" Single Phase Belt Drive Tube Axial Duct Fan WTA12T10200 2HP, 3020 CFM

Product Description
Canarm 12" Single Phase Belt Drive Tube Axial Duct Fan WTA12T10200 2HP, 3020 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The WTA series includes an adjustable motor base, heavy duty pillow block ball bearings with moisture displacement collars, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. WTA models are ideally suited for applications involving moisture laden air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block bearings w/ moisture displacement collars
  • Cast aluminum blades
PRICE
$2,015.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth17 in
Height15-1/8 in
Fan Diameter12 in

Product Details

TypeDry Environment
CFM3020 CFM
Horsepower2 HP
Drive TypeBelt
Max Temperature200
Number of Blades6
RPM High3,645 rpm
Motor TypeTotally Enclosed
Voltage115 V
CFM High3,020 CFM
MaterialHeavy Guage Welded Steel
Phase1
Description12" Single Phase Belt Drive Tube Axial Duct Fan
Manufacturers Part NumberWTA12T10200
Sound Level74
BrandCanarm

Warranty

Warranty1 yr