Double bits made with S2, featuring a steel ball detent security device in the middle to prevent them from slipping out when using them. The shank hollow center works as a 1/4 hexagonal nut driver. Ergonomic soft handle increases strength and comfort. Shank made of carbon steel of the highest quality, with a nylon coating to resist different applications and work environments. This screwdriver may be used in industrial applications or by professional electricians, maintenance personnel or telecommunication technicians, among others.
Urrea 15-1 Interchangeable Tamper Proof Bit Screwdriver, 9315MT, 8 1/2" Long, 15 Bits
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 1/2 in |
| Weight | 0.6 lbs |
| Size | Various |
Product Details
| Package Quantity | 1 |
| Description | 15-1 Interchangeable Tamper Proof Bit Screwdriver |
| Manufacturers Part Number | 9315MT |
| Brand | Urrea |