Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136987

MPN #: AVS-20

Sealer Sales® Retractable Nozzle Vacuum Sealer, 20" Seal Length

Product Description
Offered in our most popular 20" seal length, the AVS is the choice sealer for the widest range of our clientele, from medical and electronics device manufacturer, to food industry retailers, to pharmaceutical and aerospace corporations. The vacuum sealers are hand-assembled at a US-based facility using only superior grade components. From our innovatively simple nozzle system to our state-of-the-art safety features, this unit continues its tradition of manufacturing efficient, dependable, easy to use vacuum sealers. The AVS's 1/4" wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices.

Features:
  • 100% maintenance free venture vacuum pumps
  • Intuitive design
  • Extensive safety features
  • Rust-treated and powder-coated steel chassis
  • Clean-room compatible
  • Two year warranty
  • External compressor required (6CFM@100PSI)

Options:
  • Gas-flush (Model: AVN-20)
  • Self-contained compressor (Model: CAVS-20)
  • Gas-flush / self-contained compressor (Model: CAVN-20)
  • Flush your package with nitrogen to ensure your package is oxygen-free.
  • Bi-active seal (top and bottom heating)
  • Stainless steel upgrade
  • CE certification
  • Vacuum filter
  • Vacuum regulator
  • 220V
  • Dual nozzle
  • Digital temperature control
  • Working tray – 20" x 12"

PRICE
$2,949.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width7 in
Height10 in
Seal Length20
Seal Width1/4"

Product Details

Assembly RequiredYes
ColorWhite
Amperage7 A
SeriesSealer Sales
Heat TypeImpulse
For Use WithVacuum Sealer Bags
Wattage840 W
Voltage120 V
ImpulseYes
Manufacturers Part NumberAVS-20
BrandSealer Sales

Warranty

Warranty2 Years Limited