Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3137036

MPN #: CAVS-30

Sealer Sales® Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor, 30" Seal Length

Product Description
Expanding the abilities of the AVS model, the CAVS eliminates the need for additional equipment. Completely self-contained (built-in air compressor), the CAVS is ready to perform out of the box, while saving money by reducing equipment requirements and offering greater flexibility of placement locations within your facility.

We've simplified our design with the same high-quality components that have made our vacuum sealers the best in the industry. All that is needed to operate the CAVS is a press of a pedal and in a manner of seconds you have a tight, reliable vacuum package.

Features:
  • 100% maintenance free venture vacuum pumps
  • Intuitive design
  • Extensive safety features
  • Rust-treated and powder-coated steel chassis
  • Self-container compressor - no external compressor required
  • Clean-room compatible
  • Two year warranty


PRICE
$5,299.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width12 in
Height10 in
Seal Length30
Seal Width1/4"

Product Details

Assembly RequiredYes
ColorWhite
Amperage10 A
SeriesSealer Sales
Heat TypeImpulse
For Use WithVacuum Sealer Bags
Wattage1200 W
Voltage120 V
ImpulseYes
Manufacturers Part NumberCAVS-30
BrandSealer Sales

Warranty

Warranty2 Years Limited