Covidien Non-Locking Wire Wall Bracket for 2 Gallon Sharps Containers, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Covidien non-locking wall bracket is designed for use with 2 Gallon (8 Quart) Sharps Containers. Use wall bracket to free up valuable counter space. Durable bracket is made of steel. Dimensions: 7.5"H x 10"W x 6.5"D. Chrome finish.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 6-1/2 in |
| Height | 7-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Sharps Container Brackets |
| Color | Silver |
| For Use With | 2 Gallon Sharps Container |
| Mounting Location | Wall Mount |
| Capacity | 2 gal |
| Material | Steel Wire |
| Description | Non-Locking Wall Bracket for 2 Gallon Sharps Container |
| Package Quantity | 1 |
| Manufacturers Part Number | SWMB100975 |
| Brand | Covidien |