Innovative design of Magic Lift offers a quick lift for professional performance Universal joint release mechanism provides precision control of load descent in any handle position Exclusively designed breather plug eliminates air in the hydraulic system, optimizing jack performance Wide stance and low center of gravity provide optimum stability under load stress Heavy gauge rolled side frames resist twisting A built-in by-pass device protects hydraulic system from over pumping damage
Omega 3-1/2 Ton Hydraulic Floor Service Jack - 27036
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/2 in |
| Width | 16-1/2 in |
| Height | 8 in |
| Weight | 108.7 lbs |
| Max Height | 21-5/8 in |
| Low Height | 4 in |
Product Details
| Color | Black |
| Casters | 2" |
| Capacity | 3.5TONS |
| Package Quantity | 1 |
| Description | Service Jack |
| Manufacturers Part Number | 27036 |
| Brand | Omega |