Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AC Hydraulic

Model # :WBB2333798

MPN #: 50-3

AC Hydraulic Air Hydraulic Jack 50/25/10 - 50-3

Product Description
AC Hydraulic Air Hydraulic Jack 50/25/10 - 50-3 is specifically designed for heavy-duty, intensive commercial use. This jack's telescopic cylinders ensure an excellent maximum lift together with a low closed height.

Features:

  • Minimum height of only 5.94 in combined with a high lifting capacity
  • With 2 extensions (1.97/3.94 in)
  • Built-in safety overload valve
  • Hand-operated dead-man's control for optimum safety whilst lifting and lowering
  • Ergonomic handle with push buttons


  • PRICE
    $5,085.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length32 in
    Width13 in
    Height11 in
    Weight137 lbs
    Low Height5-9/10 in
    Max Height13-1/9 in

    Product Details

    Capacity50TONS
    Package Quantity1
    DescriptionHydraulic Service Jack
    ColorBLUE
    Manufacturers Part Number50-3
    BrandAC Hydraulic