Torin Jacks Hydraulic Trolley Jack W/ Blow Case, 2 Ton - T82012
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 9-1/2 in |
| Height | 6 in |
| Low Height | 5-1/2 in |
| Max Height | 13 in |
Product Details
| Capacity | 2TONS |
| Package Quantity | 1 |
| Description | Trolley Jack W/Blow Case |
| Manufacturers Part Number | T82012 |
| Brand | Torin Jacks |