Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solar

Model # :WBB2871239

MPN #: 4512

SOLAR 12 Volt 12/6/2A Charge It! Battery Charger

Product Description


Features and Benefits:
  • Automatic operation for extreme ease of use
  • Compatible with multiple battery types, including Conventional, AGM and Gel Cell
  • Smart clamp technology provides polarity protection for safety: sends power to clamps only when a proper battery connection is made
  • 2A mode is great for charging small batteries and for extended seasonal charging
  • Unique, lightweight design with integrated cable management
  • NOT compliant for California use, order SOL4512C instead

The only tool you;ll need for all of your battery management tasks. With the CHARGE IT!® 4500 Series, everything in your garage can be kept charged up and ready for use. Big or small, summer or winter, no matter what type of lead acid battery it utilizes. With multiple charge rates and the ability to properly charge many battery types, CHARGE IT! is your go-to battery service tool for everything from motorcycles and personal watercraft to cars, trucks, SUVs and more.

PRICE
$87.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number4512
TypeBattery Charger
Voltage12 V
Package Quantity1
Description12 Volt 12/6/2A Charge It Battery Charger
BrandSolar