Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clore Automotive

Model # :WBB3214894

MPN #: PL3740

Clore Automotive SOLAR® 40A 12V Wheel Charger with Start

Product Description
Utilizing simple knob controls, the PL3740 is easy to use and intuitive. Simply set your desired function (Charge, Power Supply Mode, Engine Start) and your operational mode (charge duration or PS Mode goal voltage) and press START. It's that easy. Plus, in charging function, it features both an AUTO charge setting as well as the more traditional timed (manual-style) settings, including 20 / 40 / 60 / 90 / 120 minute settings. LED indicators alert the operator to charging progress and the unit incorporates a range of safety features to make charging safe for the operator and the battery or vehicle being serviced.

Features:
  • Knob controls for easy setup
  • 12 Volt charging and maintaining
  • Fully automatic, multi phase charging mode
  • Charges multiple lead acid battery types
  • Forced start allows charging of totally dead batteries
  • Temperature compensation for beneficial charging
  • 40A 12V Stable Power Mode (3 voltage settings)
  • 2A 12V Engine Starting Assistance Mode
  • 2 Year Limited Warranty
  • Operating Voltage : 12V
  • Operating Mode : Automatic or Timed
  • 12V Charging Rates : 40/15/5A
  • 12V Engine Start Rating : 225A
  • 12V Stable Power Mode: 0-40A
  • Reverse Polarity Protection : Yes
  • Battery Fault Detection : Yes
  • Battery Recondition Mode : Yes
  • Soft Start Mode : Yes
  • Temperature Compensation : No
  • Output Cable Length : 72"
  • Output Cable Gauge : 6 AWG
  • Weight : 46.6 lbs.


PRICE
$345.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length6

Product Details

TypeWheel Charger
Voltage12 V
MaterialMetal
Package Quantity1
DescriptionWheel Charger with Start
ColorBlack
Manufacturers Part NumberPL3740
BrandClore Automotive