Clore 6/12V 10/6/2A Solar Pro-Logix Battery Charger - PL2310
Write a Review
|
Questions & Answers (0)
Product Description
The charger incorporates a number of safety features to make charging safer for both the operator and the battery being charged, including Reverse Polarity Protection and Battery Fault Detection. Combining fully automatic operation and the ability to properly charge multiple battery types, the Pro-Logix PL2310 is the perfect charger to meet the needs of today's and tomorrow's professional technician. Intelligent, beneficial, safe and versatile – one charger does it all, from fast charging and battery repair to battery maintenance and long term storage charging.
PRICE
$165.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Height | 4-3/4 in |
| Weight | 4 lbs |
Product Details
| Type | Battery Charger |
| Color | Gray |
| Amperage | 10 A |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Clore 6/12V 10/6/2A Solar Pro-Logix Battery Charger - PL2310 |
| Manufacturers Part Number | PL2310 |
| Brand | Solar |