- Reclosable bags can be reused
- Bags meet FDA and USDA requirements
- The sizes listed are the inside usable dimensions of the bag
Global Industrial
Model # :WBB44333
Global Industrial Reclosable Poly Bags, 12"W x 10"L, 4 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
A single-track zipper extends the width of the bag and keeps products clean and free from moisture.
PRICE
$265.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 12 in |
| Weight | 0 lbs |
| Thickness | 4 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Reclosable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B44333 |
| Closure | Slide Seal |
| Brand | Global Industrial |
| Recyclable | No |