Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB2321172

MPN #: SL12-58

Martin Wheel Roll-Tech 12" x 2" Solid Rubber Wheel SL12-58 - Axel Size 5/8"

Product Description
Replace your worn out, noisy plastic trash container wheels with our quiet, smooth-rolling solid rubber wheels. These wheels are made of solid rubber tires (rib tread) and high density Polyethylene (HDPE) rims. The spring loaded Snap-Lock (SNL) mechanism ensures quick installation onto the grooved axle of your trash can - it's a snap. Comes complete with three 1/2" spacers to accommodate a variety of hub-lengths (from 2" to 3"). 330 lbs. load capacity per wheel.

Features:

  • Quiet-rolling solid rubber tire mounted on a durable impact-resistant poly hub
  • Fits 5/8" axle, and hub length of 2" to 3" offset
  • Each 12" wheel comes with 3 spacers, 1/2" long with 5/8" inside diameter bore. Mounting Instructions included
  • Non-highway use only
PRICE
$19.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Weight Capacity330 lbs
Weight4 lbs
Wheel Diameter12 in
Axle Size5/8 in
Hub Length2 to 3 Offset in
Bearing Size5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialSolid Rubber
SeriesSnap-Lock
Tread DesignRib
Package Quantity1
Manufacturers Part NumberSL12-58
Tire Type12 x 2
BrandMartin Wheel