Little Giant® 10" x 2-3/4" Solid Rubber Wheel
Write a Review
|
Questions & Answers (0)
Product Description
10" x 2-3/4" Solid Rubber (centered hub) Wheel for use on some Little Giant® carts & trucks.
PRICE
$37.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 2-3/4 in |
| Height | 10 in |
| Weight Capacity | 300 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 10 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Black |
| Wheel Type | Solid |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | WHSP-1027P-C |
| Brand | Little Giant |