Qorpak® 12 x 32mm 2ml Clear Wide Opening Crimp NeckVial w/11mm Neck Finish, 2000PK
Write a Review
|
Questions & Answers (0)
Product Description
Bulk Borosilicate Glass Chromatography Vials provide excellent value. Available with crimp or screw necks and in amber or clear glass. Package Quantity of 2000.
PRICE
$899.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 7 in |
| Weight | 12 |
| Size | 12 x 32mm |
| Diameter | 12mm |
Product Details
| Neck Finish | 11mm |
| Color | Clear |
| Capacity | 2ml ml |
| Closure Type | Vial Only |
| Material | Borosilicate |
| Description | Wide Opening Bulk Chromatography Vial |
| Package Quantity | 2000 |
| Manufacturers Part Number | 235272 |
| Brand | Qorpak |