Wheaton® Sample Vials, 40mL or 1.35oz, Clear, 24-400 Finish with PTFE Faced 14B Rubber Liner, Type I Borosilicate Glass (40 mL Vial In Lab File, Clear, PTFE/Rubber Liner) 40mL Vials In Lab File, Clear, PTFE /Rubber Liner. 98 x 28mm Vials with caps attached packaged in partitioned trays Clear and amber vials made from borosilicate glass Shorty Vials® feature a low profile for greater stability Choice of screw cap liners for aqueous or Organic samples. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
Wheaton® 40ML Clear Glass Vials in a box, PTFE /Rubber Liner, Case of 72
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 98mm in |
| Diameter | 28mm |
Product Details
| Capacity | 40 ml ml |
| Closure Type | Solid Cap |
| Material | Borosilicate glass |
| Package Quantity | 72 |
| Description | Clear Glass Vials in a box |
| Color | Clear |
| Manufacturers Part Number | W224591 |
| Cap Material | Black Phenolic |
| Brand | Wheaton |