Clasp Catalog Envelopes, 9"W x 6"H, Kraft, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These envelopes feature reinforced metal clasps to make them reusable. For a secure, permanent seal, moisten gummed flap and press it to close. These envelopes are made of 28 lbs woven paper.
PRICE
$255.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 6 in |
| Paper Weight | 28 lbs |
Product Details
| Color | Brown |
| Paper Type | Envelope |
| Recyclable | No |
| Style | Catalog Envelopes |
| Material | Paper |
| Package Quantity | 1,000/pack |
| Description | Clasp Envelopes |
| Seal Type | Clasp |
| Manufacturers Part Number | EN1001 |
| Brand | Box Partners |