Features:
- Constructed from 14 lbs olefin
- Ten times stronger than paper envelopes
- Features self-seal closure
- Available in plain and first class printed borders
Weights & Dimensions
| Length | 13 in |
| Width | 10 in |
| Height | 10 in |
| Paper Weight | 14 lbs |
Product Details
| Type | Flat Envelopes |
| Color | White |
| Closure | Self Seal |
| Plain | |
| Opening | Side |
| Paper Type | Envelope |
| Recyclable | No |
| Style | Catalog Envelopes |
| Material | Olefin |
| Description | Flat Tyvek® Envelopes |
| Package Quantity | 100 |
| Seal Type | Self Sealing |
| Manufacturers Part Number | TYF1013WS |
| Brand | Tyvek |