General purpose geometry for drilling in a wide range of materials and conditions. Taper length provides longer overall length and flute length for deeper drilling. Peck cycles may be appropriate for deep hole drilling. Manufactured from premium high-speed steel. 118° radial point. Black oxide finish provides increased wear resistance and added lubricity. For drilling in carbon steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
Chicago-Latrobe 120 #36 HSS General Purpose Steam Oxide 118 Point Taper Length Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$206.76 Sold in packages of 12 / $17.23 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Size | #36 |
| Number Size | #36 |
| Flute Length | 2-1/2 in |
| Diameter | 0.1065 |
| Metric Diameter | 2.71 |
| Shank Size | 0.1065 in |
| Shank Length | 2.125 in |
Product Details
| Measuring System | Wire |
| Direction of Rotation | Right Hand |
| For Use With | General Purpose |
| Drill Style | Taper Length Drill |
| Material | HSS |
| Point Type | Radial |
| Manufacturers Part Number | 50326 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 118 Degrees |
| Shank Type | Straight |
| Series | 120 |
| Style | General Purpose |
| Finish | Black Oxide |
| Package Type | Tube |
| Package Quantity | 12 |