Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2547498

MPN #: 56328

Chicago-Latrobe 239 7/16 HSS General Purpose Steam Oxide 118 Point 1/4 Reduced Shank Drill

Product Description
General purpose drill with 1/4' reduced round shank. Manufactured from high-speed steel. 118° radial point. Ideal for portable drilling due to increased rigidity. Black oxide finish increases wear resistance and adds lubricity, improving chip flow. For drilling in wood, sheet metal, aluminum, and mild steels. Ideal for use in portable electric drills where check capacity is -1/4". Made In USA. 30 Day Warranty.

PRICE
$26.61

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Size7/16"
Flute Length2 in
Diameter0.4375
Fractional Diameter7/16"
Metric Diameter11.11
Shank Size0.25 in
Shank Length0.875 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithGeneral Purpose
Drill StyleReduced Shank Drill
MaterialHSS
Point TypeRadial
Manufacturers Part Number56328
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe
Drill Point Angle118 Degrees
Series239
StyleGeneral Purpose
FinishBlack Oxide
Package TypeTube
Shank StyleReduced
Package Quantity1