Cle-Line 2616 Series 1-5/8 HSS Black&Gold Bridge Length Reamer 1-5/8x1-5/16x2x7-3/8x10
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty reaming in steel assemblies. Tapered at the point which is ideal for holes which are out of alignment. Magnets are 180° apart in the hex shank to reduce the chance of falling out of the socket. 30 Day Warranty.
PRICE
$1,272.05
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Size | 1-5/8" |
| Shank Size | 2 in |
| Flute Length | 7-3/8 in |
| Shank Diameter | 2" |
| Diameter | 1-5/8" |
| Shank Length | 2-5/8 in |
Product Details
| Type | Bridge Reamer |
| Number of Pieces | 1 |
| Shank | Straight |
| Shank Type | HEXAGON |
| Color | Black |
| Application | General Purpose |
| Series | 2616 |
| Style | Bridge Reamer |
| Includes | 1-5/8" |
| Material | HSS |
| Description | Construction Reamer Bridge Length With Magnets 180° Apart |
| Package Quantity | 1 |
| Manufacturers Part Number | C36017 |
| Flute Type | Spiral |
| Brand | Cle-Line |