Features
- Extreme and Smooth hitting impact
- Recommended for high torque applications
- Kevlar reinforced "body armor" composite housing
Weights & Dimensions
| Length | 8-1/4 in |
| Depth | 2.8 in |
| Height | 7 in |
| Weight | 5 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 1295 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 200 - 900 lb-ft |
Product Details
| CFM | 8 CFM |
| Color | Light Gray |
| Material | Composite |
| Description | Twin Clutch Air Impact Wrench |
| Package Quantity | 1 |
| Airflow Pressure | 90 - 120 PSI psi |
| Manufacturers Part Number | 1200-K |
| BPM | 950 |
| Average CFM | 4 CFM |
| Loosening Torque | 1295 lb-in |
| Sound Level | 86 |
| Free Speed | 8000 rpm |
| Brand | Nitrocat |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | CE Certified |