Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227655

MPN #: 8941077820

Chicago Pneumatic Air Impact Wrench, 1" Drive Size, 1920 Max Torque

Product Description
Designed for tire changing applications, this 1" impact wrench with its high torque of 1,920 ft.lbs / 2,600 Nm is highly recommended. The pinless closed reinforced rocking dog impact mechanism and metal housing offer high durability. The CP7782 series includes 3 models: 1" short anvil, 1" long anvil (6" anvil) and 1" long anvil (6" anvil) with spline retainer.

Benefits:
  • Power control regulators at the rear of the unit with 3 reverse and 3 forward positions
  • Integrated protective cover on the clutch housing protects both applications & tool
  • Low vibration for improved comfort


PRICE
$889.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-9/16
Height6-3/4 in
Weight22.2 lbs
Air Inlet1/2 in
Max Torque1920 lb-in
Drive Size1 in
Working Torque369 lb-ft

Product Details

RPM5200 rpm
CFM0 CFM
ColorRed/Black
StyleD-Handle
ReversibleYes
MaterialAluminum
Anvil1
Package Quantity1
Manufacturers Part Number8941077820
BPM500
Noise Output111 dBA
Free Speed5200 rpm
BrandChicago Pneumatic

Warranty

Warranty1 yr