Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB231329

MPN #: UT8085R

Universal Tool Air Impact Wrench, 3/8" Drive Size, 320 Max Torque

Product Description
  • Hard hitting twin hammer-320 ft. lb. max torque
  • Combined reverse and power management switch
  • Ergonomic composite housing and grip for lower weight
  • Magnesium hammer case for ultimate weight reduction
  • Weighs only 27 lbs. for reduced operator fatigue
  • Best for: Assembly & heavy MRO


PRICE
$499.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/16
Air Inlet1/4 in
Max Torque320 lb-in
Drive Size3/8 in
Hose Size Inside Diameter3/8
Working Torque35 - 205 lb-ft

Product Details

RPM12000 rpm
CFM20 CFM
Air Inlet Thread Size (NPT)1/4 in
Tool TypeImpact Wrenches
Pressure90 psi
AnvilStandard
DescriptionAir Impact Wrench
Manufacturers Part NumberUT8085R
Socket RetainerFriction Ring
ExhaustHandle
BrandUniversal Tool