Beta 1274MQ Insulated Headless Slotted Screwdriver, 5.5mm x 125mm
Write a Review
|
Questions & Answers (0)
Product Description
Beta insulated tools are safe for use on electrical systems up to 1000 VAC (1500 VDC). The design meets EN 60900 specifications and each tool is subjected to the following stringent tests: handle resistance to slipping and flame propagations, and high voltage test (10000V). The driver has a narrow shank for a consistent width from the blade all the way up the shank, preventing interference between the shank and the sides of a threaded hole. The hand design molded for a comfort fit and the unique asymmetrical gripping inserts have been designed for maximum traction. The drive type is also printed on the end of the handle for quick identification. The blade measures 1mm x 5.5mm with a 5.5mm x 125mm shank and 232mm overall length (0.039" x 7/32" blade, 7/32" x 5" shank, 9 3/16" overall).
PRICE
$18.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/8 |
| Weight | 0.2 lbs |
| Shank Diameter | 5.5 |
| Tip Width | 5.5 in |
| Shank Length | 125 in |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | 012740709 |
| Tip Type | Slotted |
| Brand | Beta |