Stanley 66-090 Vinyl Grip Standard Slotted Tip Screwdriver 1/4" x 4"
|
Questions & Answers (0)
Product Description
Stanley® 66-090, Vinyl Grip Standard Slotted Tip Screwdriver 1/4" x 4"
Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip. Acetate handle built for strength. Flanges on the blade inside the handle provide a solid, twist-resistant blade. Black oxide tips for use in electrical applications. Bars are fully ground and polished, then chrome plated for corrosion resistance Bars are made of alloy steel and heat-treated for strength and durability.
PRICE
$8.10
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 2 1/2 in |
| Height | 1.400 in |
| Weight | 0.31 lb lbs |
| Tip Width | 1/4 in |
| Handle Length | 4-1/2" |
| Blade Length | 4" |
| Blade Diameter | 1/4 in |
| Shank Diameter | 1/4" |
| Shank Length | 4 in |
Product Details
| Shank Finish | Chrome Plated |
| Handle Material | Plastic, Vinyl |
| Shank Type | Round |
| Handle | Full Size |
| Manufacturers Part Number | 66-090 |
| Shank Material | Alloy Steel |
| Tip Type | Keystone Slotted |
| Brand | Stanley |