Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Blickman

Model # :WBB3079314

MPN #: 1041205025

Blickman 1205 Foot Operated Exam Stool W/O Back W/5 Leg Aluminum Base

Product Description
Blickman's 1205 foot operated exam stool is a mobile stool without a backrest that rests on a 24" diameter, 5 leg aluminum base with Wall Saver™ tips to protect against scuff marks and offer a textured surface for foot grip and moves on 2" hard rubber casters. Sit in comfort on a 15" diameter, vinyl upholstered seat with 3" thick polyfoam padding.

Features:
  • 24" diameter, 5 Leg, aluminum base with Wall Saver™ tips
  • Foot operation adjusts 7"
  • Height adjustment: 18 3/8" 25 3/8"
  • 15" diameter, 3" thick, vinyl covered polyfoam padded seat
  • No backrest
  • Five 2" hard rubber casters
  • 74 different vinyl colors
  • Made in the USA


PRICE
$545.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width15 in
Seat Depth15 in
Seat Height18-3/8 - 25-3/8 in
Seat Thickness3 in
Min Seat Height18-3/8 in
Max Seat Height25-3/8 in
Base5 Legged
Base Diameter24 in
Caster Diameter2 in

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number1041205025
ShapeRound
BrandBlickman
TypeMedical / Lab Stool
ColorBlack
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
DescriptionFoot Operated Exam Stool
Frame MaterialAluminum
Back TypeBackless
Seat MaterialVinyl

Warranty

WarrantyLifetime Limited