Safco® Extended-Height Lab Stool with Foot Ring - Black Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Extended-Height Lab Stool - Black Vinyl
Get durability that's economical and attractive. This long-wearing vinyl upholstered stool is easy to clean. It's ideal for pairing with a drafting table, work bench or other standing height work surface. The stool features a pneumatic seat height adjustment that allows the user to raise and lower seat to suit different workstations and activities. Make adjustments manually by lifting lever to adjust seat height range from 22" to 32"H. So you're always at the right height no matter the task at hand. Stool rotates a full 360 degrees for enhanced user mobility and a more active seating experience. Five-star base with swivel casters has a built-in 18" chrome foot ring that wraps around the stool to allow for multiple leg positions throughout the workday.
Get durability that's economical and attractive. This long-wearing vinyl upholstered stool is easy to clean. It's ideal for pairing with a drafting table, work bench or other standing height work surface. The stool features a pneumatic seat height adjustment that allows the user to raise and lower seat to suit different workstations and activities. Make adjustments manually by lifting lever to adjust seat height range from 22" to 32"H. So you're always at the right height no matter the task at hand. Stool rotates a full 360 degrees for enhanced user mobility and a more active seating experience. Five-star base with swivel casters has a built-in 18" chrome foot ring that wraps around the stool to allow for multiple leg positions throughout the workday.
PRICE
$195.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 22 to 32 in |
| Weight Capacity | 250 lbs |
| Weight | 14 lbs |
| Seat Height | 22 - 32 in |
| Min Seat Height | 22 in |
| Max Seat Height | 32 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
Product Details
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 3436BL |
| Brand | Safco |
| Type | Medical / Lab Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Vinyl Extended-Height Lab Stool |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Vinyl |
Warranty
| Warranty | Lifetime Limited |