Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2308187

MPN #: CH-31320-24GB-WH-GG

Flash Furniture 24" High Metal Indoor-Outdoor Counter Height Stool with Back - White

Product Description
The high back, Bistro style counter stool will give your dining room or bar decor a cool retro-vintage feel. This stylish metal stool features a curved back with a vertical slat and a cross brace under the seat for added support and stability. A drain hole in the center of the seat allows water to drain, preventing rust. The lower support brace doubles as a footrest, and plastic floor glides protect your floor by sliding smoothly when moving it. Galvanized steel construction and a powder coat finish ensure durability and easy maintenance. Designed for both commercial and residential use, this trend-setting counter stool is a great choice for your restaurant's outdoor dining area or your home bar.

Features:

  • 500 lb. Weight Capacity
  • Stack Quantity: 8
  • Curved Back with Vertical Slat
  • Seat Drain Hole assists in drying
  • Seat Size: 12"W x 12"D
  • Black Powder Coated Frame Finish
  • Galvanized Steel Construction
  • Cross Brace under seat provides extra stability
  • Footrest
  • Floor Protector Plastic Glides
  • Lightweight Design
  • Designed for Indoor or Outdoor Use
  • Designed for Commercial or Residential Use
  • Back Size: 17.75"W x 16.25"H


PRICE
$94.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth20 in
Height39-1/4 in
Weight Capacity500 lbs
Seat Width12 in
Seat Depth12 in
Seat Height24-1/4 in
Min Seat Height24-1/4 in
Max Seat Height24-1/4 in
Base4 Legged

Product Details

Frame Color FamilyWhite
StackableYes
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberCH-31320-24GB-WH-GG
BrandFlash Furniture
TypeCounter Height Stool
ColorWhite
Mobile or StationaryStationary
Seat Color FamilyWhite
Casters IncludedNo
Package Quantity1
DescriptionMetal Counter Height Stool
Frame MaterialSteel
Back StyleSplat Back
Back TypeMid Back
Seat MaterialSteel

Warranty

Warranty5 yr