NSI TORK® 3000 Photocontrol Button Flush Mount, On 1-5fc/Off 3-15fc, 9"Leads,120V, 2000W Tung,
Write a Review
|
Questions & Answers (0)
Product Description
NSI TORK® 3000 Photocontrol Button Flush Mount, On 1-5fc/Off 3-15fc, 9"Leads,120V, 2000W Tung, 1800VA Ballast
Control housing weather-resistant molded Lexan® with ultrasonically welded seams. Features delay of up to two minutes prevents false switching due to momentary flashes of light.
Control housing weather-resistant molded Lexan® with ultrasonically welded seams. Features delay of up to two minutes prevents false switching due to momentary flashes of light.
PRICE
$21.00
11
11
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 2-1/4 in |
| Height | 2 in |
Product Details
| Tungsten Wattage | 1500W W |
| Voltage | 120 V |
| Color | Black |
| Manufacturers Part Number | 3000 |
| Key | 147130 |
| Brand | Tork |
| Ballast Type | 1200 |