Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB434387

MPN #: 2001

NSI TORK® 2001 1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten

Product Description
All Lexan® enclosure is impact and vandal resistant, translucent Lexan® Dome prolongs cell life by further screening out ultraviolet rays. Dome and base are ultrasonically welded for maximum strength, delay of up to two minutes prevents false switching due to light from vehicles or lightning, etc.

PRICE
$34.95

Min. purchase quantity is 8
8
8
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Width2 in
Depth2 in

Product Details

Tungsten Wattage2000 W
Voltage120 V
ColorGray
Manufacturers Part Number2001
Key147130
Switch TypeSPST
BrandTork
Ballast Type1800