Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tork

Model # :WBB434382

MPN #: C515M

NSI TORK® C515M 15 Minute Spring Wound Twist Timer, 125-277V, SPDT, Metal Wallplate

Product Description
APPLICATIONS:
  • Control whole house/ventilating fans, appliances, heat lamps, lighting, thermostats.
FEATURES & OPERATION:
  • Unit is mechanically spring wound, requiring no electricity to operate. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning OFF load. CAUTION: This timer is not to be used in precision timing applications where timing could have dangerous consequences (i.e., sun lamp, sauna, etc.)
RATINGS:
  • 125VAC, 20AMP inductive/resistive
  • 125VAC, 7AMP Tungsten
  • 125VAC, 1 HP
PRICE
$67.95

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width3 in
Depth2 in

Product Details

ColorSilver
Manufacturers Part NumberC515M
Key147130
Without HoldWithout
Time Cycle15 Min
BrandTork