Nano Pro MT® 12:1 Oil Stabilizer, 128 oz. Bottle, Each Treats 12 Gallons, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Nano Pro MT® Oil Stabilizer is a Military Tough engine oil solution engineered to deliver superior protection for vital engine components. Up to 100% longer oil life, Up to 68% fewer wear metals. Utilizing advanced Mechanical Nanotechnology (MT)-not chemical additive this oil stabilizer leverages nano-sized particles to dramatically increase surface area, bonding to metal without altering dimensional tolerances. The result: significantly reduced friction, wear, and dry starts, with up to 60% faster oil temperature reduction compared to conventional lubricants. Users can expect improved oil pressure, extended TBN life, increased horsepower, and up to 100% longer oil life, even under high-stress, high-heat conditions.
PRICE
$251.96
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 128 oz |
Product Details
| Type | Oil Stabliizer |
| Lubricant Type | Oil Stabilizer |
| Size Type | Bottle |
| Package Quantity | 4 |
| Manufacturers Part Number | NDT128OS |
| Brand | Nano Pro MT |