Brady® Lockout Labels Danger Do Not Remove This Lock, 40/Pkg, Vinyl, 3/4"W x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
Keep track of padlocks while informing employees of dangerous situations with these padlock labels. Lockout Labels.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 3/4 in |
Product Details
| Material | Vinyl |
| Package Quantity | 10 |
| Description | Lockout Labels Danger Do Not Remove This Lock |
| Color | Multi-colored |
| Manufacturers Part Number | 121448 |
| Brand | Brady |