Brady® Large Padlock Center, 32 Lock Capacity, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Steel Padlock Control Centers provide safe storage and control access to padlocks. Center is constructed of red powder-coated 22 gauge steel with white silk-screened graphics. Cabinet lock helps prevent theft and unauthorized usage, two keys supplied for cabinet lock. Each nickel-coated metal hook can hold 2 padlocks. Padlocks sold separately.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2 in |
| Height | 15-1/2 in |
| Weight | 9 lbs |
Product Details
| Type | Padlock Center |
| Material | Steel |
| Package Quantity | 1 |
| Description | Large Padlock Center |
| Color | Red |
| Manufacturers Part Number | 45648 |
| Brand | Brady |