Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346388

MPN #: 7012798796

3M™ DBI-SALA® 1231380 Web Rebar/Positioning Lanyard, 18 in. Long, Standard, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 1231380 Web Rebar/Positioning Lanyard, 18 in. Long, Standard, 310 Cap Lbs1231380

Our positioning lanyards have a build quality that is second-to-none, backed by decades of design, research, manufacturing know-how and on-the-job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.
  • 18 in. (45cm) web rebar assembly
  • Ideal for work positioning
  • Abrasion resistant polyester webbing
  • Self-locking aluminum rebar hook at center
  • User friendly self locking snap hooks at leg ends
  • Equipped with 3M™ Connected Safety ID (CSID)
PRICE
$339.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 ft
Weight Capacity310
Extended Length18 in
SizeOne Size
Lanyard Length18 in
Adjustable LengthNo
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length18"

Product Details

Harness Connection MaterialAluminum, Steel
Number of Legs2
Webbing MaterialPolyester
Anchorage ConnectionRebar Hook
Material1" (2.5 cm) Polyester Web, Zinc Plated Steel, Aluminum
Manufacturers Part Number7012798796
Anchorage Connection MaterialAluminum, Steel
Harness ConnectionSnap Hook
Brand3M DBI-SALA
TypeRebar Positioning
ColorYellow
StyleFixed
Leg Connection TypeRebar Hook
Package Quantity1
DescriptionChain/Web Rebar Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.3