Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345830

MPN #: 7012817415

3M™ Protecta® 1351001 PRO Web Rebar Assembly, 2'L, 310 Cap Lbs

Product Description
3M™ Protecta® 1351001 PRO Web Rebar Assembly, 2'L, 310 Cap Lbs1351001

Our PRO™ positioning lanyards provide high quality compliance at an economical price and are trusted by workers. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.
  • 24 in. (60cm) chain rebar assembly
  • Ideal for work positioning
  • Abrasion resistant polyester webbing
  • Self-locking steel rebar hook with swivel at center
  • User friendly self locking snap hooks at leg ends
PRICE
$99.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Weight Capacity310
SizeOne Size
Lanyard Length2 ft
Adjustable LengthNo
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length2'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionRebar Hook
MaterialPolyester Web
Manufacturers Part Number7012817415
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeRebar Positioning
ColorGray
SeriesPRO
StyleStandard
Leg Connection TypeRebar Hook
DescriptionPRO™ Web Rebar Assembly
Package Quantity1
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.3