Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1346187

MPN #: 7012817365

3M™ Protecta® 1340220 PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs

Product Description
3M™ Protecta® 1340220 PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs1340220

Our PRO-Stop™ shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature a one-piece lanyard with integral energy absorber, durable webbing and plated alloy steel hardware for strength and corrosion resistance. PRO-Stop™ lanyards feature a unique inner core that immediately begins to extend and absorb energy during a fall, limiting arresting forces to safe levels. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.
  • 6 ft. (1.8m) single-leg lanyard
  • Abrasion resistant tubular polyester webbing
  • Compact and integral energy absorber
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hooks at each end
  • Impact indicator
PRICE
$109.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Weight2 lbs
Extended Length6' in
SizeOne Size
Lanyard Length6 ft
Strap Width1-3/8 in
Adjustable LengthNo
ThreadPolyester in
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionSnap Hook
MaterialPolyester Tubular Web
Manufacturers Part Number7012817365
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeShock Pack
ColorRed
SeriesPRO-Stop
Hook TypeSnap Hook
StyleStandard
Leg Connection TypeSnap Hook
Package Quantity1
DescriptionPRO™ Tie-Back Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1