Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2951544

MPN #: 401SC6064284

Allpoints 1241222 Kason 401Sc6064284 Curtain, Strip For Kason

Product Description
    Length: 84" | 2134 Mm
  • Width: 42" | 1067 Mm | 6" Strip | 152 Mm Strip
  • Temperature Range: -40 To 66 C | -40 To 150 F
  • Includes: Mounting Bar Ad Hardware
  • Type: For Doors Up To 38"(965mm) X 78"(1981mm)
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number401SC6064284
TypeParts
BrandKason