Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB1891766

MPN #: 373-00920

125 lbs. Concrete Base with 6' U-Channel Post, 18" Diameter, For Signs up to 24" x 24"

Product Description
Features:
  • 18" diameter conical base
  • 6' U-Channel post (included)
  • Resists high wind gusts
  • Rolls into place
  • For signs up to 24" x 24"
PRICE
$159.95

Min. purchase quantity is 2
2
2
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height76 in
Weight125 lbs
Post Height6 ft

Product Details

MaterialConcrete and Steel
Package Quantity1
Description125 lbs. Concrete Base with 6' U-Channel Post
ColorWhite
WheelsNo
Manufacturers Part Number373-00920