Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Beta

Model # :WBB3195775

MPN #: 012021018

Beta 1202E Evox #2 Phillips® Screwdriver, Chrome-Plated, Black Tip, 8-11/16 Handle

Product Description
Features:
  • The 1202E Evox screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop
  • The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment
  • The style and size of the tip are printed on the round end for quick identification
  • A hole at the end allows for hanging or attaching a lanyard
  • The ergonomic design fits the palm of the hand perfectly
  • Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools


PRICE
$8.90

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8
Weight0.2 lbs
Tip Size#2 in
Shank Diameter1/4
Handle Length8-11/16
Shank Length3-15/16 in
Point Size#2

Product Details

Shank FinishChrome Plated
Shank TypeRound
Manufacturers Part Number012021018
Tip TypePhillips
BrandBeta