Phillips Screwdrivers

Stanley Phillips Tip Screwdrivers
| Compare | Image | Brand | Length | Shank Type | Tip Size | Tip Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Stanley | 7-7/8" | Round | - | Phillips® | Ships Same Day WB320779 | $4.40 | ||
![]() | Stanley | 8-1/4 in | Round | #2 in | Phillips® | Ships Same Day WBB320780 | $7.40 | ||
![]() | Stanley | 8-1/2 in | Round | #2 in | Phillips® | Ships Same Day WBB320057 | $8.00 |

Cushion Grip Phillips Screwdrivers

Phillips Screwdrivers

SuperTorque Screwdrivers
Related Products
Stanley® 66-358, 7 Piece Stubby Multi-Bit Ratcheting Screwdriver Set Magnetic bit holder for speedy and secure changeover of bits. Durable bi-material handles with comfort grip. Includes (6) chrome vanadium (CrV) bits with internal bit storage for easy access to bits - end cap carries 6 bits. Three-position switch enables clockwise and counter-clockwise ratcheting and locked positions. INCLUDES: (1) 4-1/2 in (114 mm) Ratcheting Screwdriver; (3) 1/8, 3/16, 1/4 in Standard Slotted Screwdriver Bits; (3) (1) #1, (2) #2 Phillips® Screwdriver Bits
The Beta 1238B offset Phillips cross head screwdriver is a specialized tool designed with a bent ends to reach screws in tight spaces or off-center screws where a traditional screwdriver won't fit. The offset angle between the handle and the blade allows for easy access to recessed or obstructed screws. The industrial grade alloy steel allows for a high tightening force, and the PVC coated handle provides a strong gripping surface. Measures 100mm (7.87") long with #3 and #4 Phillips heads.
Features: Comfort-grip handle with thump stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: The 1202E Evox screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment The style and size of the tip are printed on the round end for quick identification A hole at the end allows for hanging or attaching a lanyard The ergonomic design fits the palm of the hand perfectly Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools
The Gearwrench® mini screwdrivers design is ideal for speed and access. The dual-material handles provide comfort and enhanced performance, while the tri-lobe ergonomic feature gives the user the optimal balance of strength and efficiency. The "Speed Zone" on the handles allows you to rotate the screwdriver with ease in lower-torque applications. The screwdriver's black oxide coating delivers a safe, non-slip grip when working on delicate projects. A combination of color-coded caps, laser-etched sizes and highly legible part numbers on all screwdrivers indicate their tip style. Features: ...






