- Tools complete with Tools@Height attachment Point
- Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
- Hi-polish chrome blades prevent corrosion and can be easily cleaned
- Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
- Blades are made from special alloy steel for extra strength
Williams® Phillips® Screwdrivers with Round Blades, #3-Point x 6" Blade Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 |
| Weight | 0.4 lbs |
| Tip Size | #3 in |
| Blade Length | 6 |
| Point Size | #3 |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHWSDP36TH |
| Tip Type | Phillips |
| Brand | Williams |