Torx Screwdrivers
Availability
Brand
Tip Type
Length
Height
Price
Related Products
Features: Contains 3 slotted and 2 Phillips® screwdrivers Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Chrome blades prevent corrosion and can be easily cleaned Blades are made from special alloy steel for extra strength Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: Six models available Positive locking pull-down adjustment knob Trilobular comfort grip; lightweight, rugged and built to last Universal 1/4" hex bit holder with a strong rare earth magnet Cam-over torque limiting clutch for repeatability and accuracy Slip resistant finish Easy to ready window scale and adjustment knob for precise settings Automatic lock in CCW direction for removing screws Accuracy: ± 6% of indicated value, CW,from 20% to 100% of full scale Individually serialized with matching certificate of calibration traceable to N.I.S.T Meets or exceeds ...
Features: Contains 3 slotted, 3 Phillips®, and 2 Electrician's screwdrivers Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Chrome blades prevent corrosion and can be easily cleaned Blades are made from special alloy steel for extra strength Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: Tools complete with Tools@Height attachment Point Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength. Premium Comfort Grip Handles and Blades Rotating screwdriver tabs – tab is located for secure retention and allow full use of the screwdriver handle Stainless steel tab is corrosion resistant Tab rotates freely 360° so the ...
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger Precision machined driving tips Longer shanks for ...